400600 / 60 VA R
Description
CRSEAL 400600 / 60 VA R V-RING SEAL ; 2.283X0.354 VR1 R
Part # 400600
BDI # 1414307
CORD-2.0-MM BUNA N70 100FT
Description
CORD-2.0-MM O-RING ; CORD METRIC 100/PAK
Part # CORD-2.0-MM
BDI # 17842578
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
400700 / 70 VA R
Description
CRSEAL 400700 / 70 VA R V-RING SEAL ; 2.677X0.433 VR1 R
Part # 400700
BDI # 1414311
12X19X5 HMS5 RG1
Description
CRSEAL 12X19X5 HMS5 RG1 SINGLE LIP SEAL ; NON-RETURNABLE
Part # 12X19X5 HMS5 RG1
BDI # 1257083
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric