30X40X7 HMS5 RG

COMPARE

30X40X7 HMS5 RG

Description
CRSEAL 30X40X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.181MM SHAFT DIA 40MM

SKF

Part # 30X40X7 HMS5 RG

BDI # 1414838

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607252

Price Inventory : Available to order
Loading Price
QTY
25X38X8-R2LS32-S

COMPARE

25X38X8-R2LS32-S

Description
25X38X8-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR

TIMKEN

Part # 25X38X8-R2LS32-S

BDI # 21942638

Features

Housing Bore - Millimeter: 38
Nominal Width - Millimeter: 8
Housing Bore - Inch: 1.496
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY

COMPARE

63X0427

Description
63X0427 OBSOLETE DO NOT USE 12/21 ; POR

GARLOCK

Part # 63X0427

BDI # 22999287

Price Inventory : Available to order
Loading Price
QTY