30X52X7 HMSA10 RG
Description
CRSEAL 30X52X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 52MM HOUSING BORE
Part # 30X52X7 HMSA10 RG
BDI # 1414845
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607325
17144 / 1.719X2.561X0.315 CRWA1 R
Description
CRSEAL 17144 / 1.719X2.561X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17144
BDI # 1244046
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604291
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199738
17X28X7 HMSA10 RG
Description
CRSEAL 17X28X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 28MM HOUSING BORE
Part # 17X28X7 HMSA10 RG
BDI # 1414911
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606520
25X35X7 HMSA10 RG
Description
CRSEAL 25X35X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 35MM HOUSING BORE
Part # 25X35X7 HMSA10 RG
BDI # 1414826
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606940