29516-7094
Description
29516-7094 BEARING ISOLATOR ; 2.688"IDX3.563" OD
Part # 29516-7094
BDI # 392563
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
37565-0103
Description
37565-0103 RING GASKET ; 3.50"ID X 5.375"OD X .063"THK 150# RING
Part # 37565-0103
BDI # 22592632