14876 / 1.5X2.125X0.313 CRWA1 R
Description
CRSEAL 14876 / 1.5X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14876
BDI # 1414033
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182299
9934 / 1X1.624X0.25 CRW1 R
Description
CRSEAL 9934 / 1X1.624X0.25 CRW1 R SEAL
Part # 9934
BDI # 1242357
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187602
20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
35X80X8 CRW1 R
Description
CRSEAL 35X80X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 80MM HOUSING BORE
Part # 35X80X8 CRW1 R
BDI # 1242756
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182003
9843 / 1X1.499X0.25 CRWA5 R
Description
CRSEAL 9843 / 1X1.499X0.25 CRWA5 R SEAL
Part # 9843
BDI # 1242341
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187583