12446 / 1.25X2X0.25 CRWA1 V

COMPARE

12446 / 1.25X2X0.25 CRWA1 V

Description
CRSEAL 12446 / 1.25X2X0.25 CRWA1 V SEAL

SKF

Part # 12446

BDI # 1240765

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181446

Price Inventory : Available to order
Loading Price
QTY
35X52X7 HMS5 RG

COMPARE

35X52X7 HMS5 RG

Description
CRSEAL 35X52X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 52MM

SKF

Part # 35X52X7 HMS5 RG

BDI # 1414857

Features

Housing Bore - Millimeter: 52
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607620

Price Inventory : Available to order
Loading Price
QTY