6595 / 0.669X0.999X0.188 CRW1 R
Description
CRSEAL 6595 / 0.669X0.999X0.188 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6595
BDI # 1241873
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187122
12391 / 1.25X1.938X0.25 CRW1 R
Description
CRSEAL 12391 / 1.25X1.938X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12391
BDI # 1240748
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181436
6242 / 0.625X1.126X0.25 CRW5 R
Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6242
BDI # 18204927
Features
Housing Bore - Millimeter:
28.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
21840 / 2.188X3.251X0.438 CRWH1 R
Description
CRSEAL 21840 / 2.188X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21840
BDI # 1243571
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184049
6388 / 0.625X1.375X0.375 CRWA5 R
Description
CRSEAL 6388 / 0.625X1.375X0.375 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6388
BDI # 1262053
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187088