20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
50X60X7 HMS4 R
Description
CRSEAL 50X60X7 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 50X60X7 HMS4 R
BDI # 1253303
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608323
15X24X5 HMS4 R
Description
CRSEAL 15X24X5 HMS4 R LIP SEAL ; NON-RETURNABLE 0.591MM SHAFT DIA 24MM
Part # 15X24X5 HMS4 R
BDI # 15045648
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606419
20X42X7 HMSA10 RG
Description
CRSEAL 20X42X7 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 20X42X7 HMSA10 RG
BDI # 1414821
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606720
20X47X7 HMS5 RG
Description
CRSEAL 20X47X7 HMS5 RG SINGLE LIP SEAL
Part # 20X47X7 HMS5 RG
BDI # 1414822
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606733