40X72X7 HMS5 RG
Description
CRSEAL 40X72X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 72MM
Part # 40X72X7 HMS5 RG
BDI # 1257965
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607968
40X62X7 HMSA7 R
Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 40X62X7 HMSA7 R
BDI # 1252150
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607937
260X300X16 HDS2 R
Description
CRSEAL 260X300X16 HDS2 R SGL LIP SEAL ; NON-RETURNABLE NITRILE
Part # 260X300X16 HDS2 R
BDI # 1248928
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
180651
40X75X8 CRW1 V
Description
CRSEAL 40X75X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 40X75X8 CRW1 V
BDI # 1414043
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182631
55X70X8 HMSA10 RG
Description
CRSEAL 55X70X8 HMSA10 RG DBL LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 HMSA10 RG
BDI # 1414886
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608510