99196 / 1.969X0.551 SSLEEVE
Description
CRSEAL 99196 / 1.969X0.551 SSLEEVE ; SPEEDI SLEEVE
Part # 99196
BDI # 1414242
21101 / 2.125X2.875X0.25 HM14 R
Description
CRSEAL 21101 / 2.125X2.875X0.25 HM14 R ; SGL LIP SEAL
Part # 21101
BDI # 1414101
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183897
35556 / 3.563X4.501X0.438 CRWH1 R
Description
CRSEAL 35556 / 3.563X4.501X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 35556
BDI # 1244168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185602
TSN 617 L
Description
TSN617L OBSOLETE USE 28711452 10/25 ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 617 L
BDI # 1418041
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
21098 / 2.125X2.875X0.438 CRW1 R
Description
CRSEAL 21098 / 2.125X2.875X0.438 CRW1 R ; SGL LIP SEAL
Part # 21098
BDI # 1243514
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183896