18817 / 1.875X3X0.313 CRW1 R
Description
CRSEAL 18817 / 1.875X3X0.313 CRW1 R ; SGL LIP SEAL
Part # 18817 / 1.875X3X0.313 CRW1 R
BDI # 1414074
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183406
62X120X12TC-BX
Description
62X120X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 62X120X12TC-BX
BDI # 884275
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Global Part Number GPN:
636949
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200176
35X55X10-R2LS32-S
Description
35X55X10-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 35X55X10-R2LS32-S
BDI # 21523897
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small Bore
60X110X12TC
Description
60X110X12TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 60X110X12TC
BDI # 884129
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric