18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536 / 1.875X2.318X0.203 HMSA11V ; NON-RETURNABLE DBL LIP SEAL
Part # 18536
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353
TSN 522 L
Description
TSN 522 L OBSOLETE USE 28711450 10/25 ; LIP 100MM SHAFT
Part # TSN 522 L
BDI # 1417820
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
12668 / 1.25X2.835X0.375 HMSA7 R
Description
CRSEAL 12668 / 1.25X2.835X0.375 HMSA7 R ; DBL LIP SEAL
Part # 12668
BDI # 1240932
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181542
401104 / 110 VA V
Description
CRSEAL 401104 / 110 VA V V-RING SEAL ; NON-RETURNABLE 4.134X0.504 VR1 V
Part # 401104
BDI # 1245003
22532 / 2.25X3.371X0.438 CRWHA1 R
Description
CRSEAL 22532 / 2.25X3.371X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 22532
BDI # 1243625
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184210