44276 / 4.438X5.501X0.5 CRWH1 V
Description
CRSEAL 44276 / 4.438X5.501X0.5 CRWH1 V ; SGL LIP SEAL
Part # 44276
BDI # 1252550
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186171
54934 / 5.5X6.5X0.5 CRWH1 V
Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL
Part # 54934
BDI # 1244549
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186545
29841 / 3X3.5X0.375 CRW1 V
Description
CRSEAL 29841 / 3X3.5X0.375 CRW1 V SEAL
Part # 29841
BDI # 1249547
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185006
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200382