14942 / 1.5X2.25X0.313 CRWA1 V
Description
CRSEAL 14942 / 1.5X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14942 / 1.5X2.25X0.313 CRWA1 V
BDI # 1242858
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182324