34889 / 3.5X4.501X0.438 CRWHA1 R
Description
CRSEAL 34889 / 3.5X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 34889
BDI # 1414165
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185521
24898 / 2.5X3.251X0.375 CRWA1 R
Description
CRSEAL 24898 / 2.5X3.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24898
BDI # 1414123
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603761
32395 / 3.25X4.249X0.375 CRWA1 R
Description
CRSEAL 32395 / 3.25X4.249X0.375 CRWA1 R ; DBL LIP SEAL
Part # 32395
BDI # 1414156
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603992
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric