13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
25X52X8 CRW1 V
Description
CRSEAL 25X52X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 52MM
Part # 25X52X8 CRW1 V
BDI # 1413973
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187562
40X80X10 HMSA10 RG
Description
CRSEAL 40X80X10 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 80MM HOUSING BORE
Part # 40X80X10 HMSA10 RG
BDI # 1257996
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607971
20X47X7 CRW1 R
Description
CRSEAL 20X47X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 20X47X7 CRW1 R
BDI # 1413965
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
606730
25X52X7 HMS5 RG
Description
CRSEAL 25X52X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 25X52X7 HMS5 RG
BDI # 1414833
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607026