54971 / 5.5X6.75X0.5 CRWHA1 R
Description
CRSEAL 54971 / 5.5X6.75X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 54971
BDI # 1253999
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604527
29224 / 2.938X3.751X0.375 CRWA1 R
Description
CRSEAL 29224 / 2.938X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 29224
BDI # 1243945
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604410
24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756
44968 / 4.5X5.501X0.438 CRWHA1 R
Description
CRSEAL 44968 / 4.5X5.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 44968
BDI # 1244395
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186193
22361 / 2.25X3X0.375 CRWA1 V
Description
CRSEAL 22361 / 2.25X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 22361
BDI # 1414108
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184150