26190 / 2.625X3.5X0.438 CRWHA1 R
Description
CRSEAL 26190 / 2.625X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26190
BDI # 1243817
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184635