34279 / 3.438X4.501X0.375 CRWA1 R
Description
CRSEAL 34279 / 3.438X4.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 34279
BDI # 1251168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603273