LER 29
Description
LER 29 LABYRINTH SEAL ; 3 RING 2-1/8" TO 2-1/4" SHAFT DIA AL
Part # LER 29
BDI # 1266298
55X72X8 CRW1 V
Description
CRSEAL 55X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 72MM
Part # 55X72X8 CRW1 V
BDI # 1243554
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183990
70X85X7 HMSA7 R
Description
CRSEAL 70X85X7 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE 2.756MM SHAFT DIA 85MM
Part # 70X85X7 HMSA7 R
BDI # 1264642
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608842
52X68X8 CRW1 R
Description
CRSEAL 52X68X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 2.047MM SHAFT DIA 68MM
Part # 52X68X8 CRW1 R
BDI # 1414098
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183748
140X170X15 HMS5 RG
Description
CRSEAL 140X170X15 HMS5 RG LIP SEAL ; NON-RETURNABLE
Part # 140X170X15 HMS5 RG
BDI # 1258112
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
186582