41185 / 4.125X5.251X0.438 CRWH1 R
Description
CRSEAL 41185 / 4.125X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41185
BDI # 1244322
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186007
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199385
41186 / 4.125X5.251X0.438 CRWH1 V
Description
CRSEAL 41186 / 4.125X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41186
BDI # 1252227
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186008
58741 / 5.875X7.125X0.5 CRWHA1 R
Description
CRSEAL 58741 / 5.875X7.125X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 58741
BDI # 1244588
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186645
110051 / 11X13X0.625 CRWH1 R
Description
CRSEAL 110051 / 11X13X0.625 CRWH1 R ; SGL LIP SEAL
Part # 110051
BDI # 1239244
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604522