30X42X6 HMSA10 RG
Description
CRSEAL 30X42X6 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 42MM HOUSING BORE
Part # 30X42X6 HMSA10 RG
BDI # 1257761
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607254
70X85X8 CRW1 R
Description
CRSEAL 70X85X8 CRW1 R SGL LIP SEAL ; 2.756MM SHAFT DIA 85MM HOUSING BORE
Part # 70X85X8 CRW1 R
BDI # 1414137
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184788