40X68X8 CRW1 R
Description
CRSEAL 40X68X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 68MM
Part # 40X68X8 CRW1 R
BDI # 1242965
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182628
39505-2521
Description
39505-2521 GASKETING ; IFG-5500 GRY-NIT-BRD .063"X60"X60"
Part # 39505-2521
BDI # 17784152