11123 / 1.125X1.624X0.25 CRW1 R
Description
CRSEAL 11123 / 1.125X1.624X0.25 CRW1 R ; SGL LIP SEAL
Part # 11123
BDI # 1242431
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180964
21164 / 2.125X3X0.375 CRWA1 R
Description
CRSEAL 21164 / 2.125X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21164
BDI # 1243525
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603292
9818 / 1X1.312X0.125 HM14 R
Description
CRSEAL 9818 / 1X1.312X0.125 HM14 R SEAL
Part # 9818
BDI # 1242333
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187574
17386 / 1.75X2.502X0.313 CRW1 R
Description
CRSEAL 17386 / 1.75X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 17386
BDI # 1414060
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183041
65X85X10 HMSA10 RG
Description
CRSEAL 65X85X10 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X10 HMSA10 RG
BDI # 1414893
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608769