35020 / 3.5X4.751X0.438 CRWHA1 R

COMPARE

35020 / 3.5X4.751X0.438 CRWHA1 R

Description
CRSEAL 35020 / 3.5X4.751X0.438 CRWHA1 R ; DBL LIP SEAL

SKF

Part # 35020

BDI # 1244138

Features

Housing Bore - Millimeter: 120.675
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.5
Shaft Diameter - Millimeter: 88.9
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 185549

Price Inventory : In stock
Loading Price
QTY
180X210X15 HMSA10 RG

COMPARE

180X210X15 HMSA10 RG

Description
CRSEAL 180X210X15 HMSA10 RG LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG

SKF

Part # 180X210X15 HMSA10 RG

BDI # 1415069

Features

Housing Bore - Millimeter: 210
Nominal Width - Millimeter: 15
Housing Bore - Inch: 8.268
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 7.087
Shaft Diameter - Millimeter: 180
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606601

Price Inventory : Available to order
Loading Price
QTY
13579 / 1.375X2X0.313 CRW1 V

COMPARE

13579 / 1.375X2X0.313 CRW1 V

Description
CRSEAL 13579 / 1.375X2X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 13579

BDI # 1241703

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181854

Price Inventory : Available to order
Loading Price
QTY