7513 / 0.75X1.375X0.25 CRWA1 R
Description
CRSEAL 7513 / 0.75X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7513
BDI # 1242185
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187244
24980 / 2.5X3.5X0.438 CRW1 R
Description
CRSEAL 24980 / 2.5X3.5X0.438 CRW1 R ; SGL LIP SEAL
Part # 24980
BDI # 1248664
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184476
25597 / 2.563X3.5X0.438 CRWH1 R
Description
CRSEAL 25597 / 2.563X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25597
BDI # 18204896
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
29887 / 3X3.876X0.438 CRWH1 R
Description
CRSEAL 29887 / 3X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29887
BDI # 1414147
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185016
29952 / 3X4.003X0.438 CRWHA1 R
Description
CRSEAL 29952 / 3X4.003X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29952
BDI # 1243983
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185027