14867 / 1.5X2.062X0.313 CRW1 V

COMPARE

14867 / 1.5X2.062X0.313 CRW1 V

Description
CRSEAL 14867 / 1.5X2.062X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 14867

BDI # 1242513

Features

Housing Bore - Millimeter: 52.375
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.062
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182294

Price Inventory : Available to order
Loading Price
QTY
14868 / 1.5X2.064X0.375 CRWA5 V

COMPARE

14868 / 1.5X2.064X0.375 CRWA5 V

Description
CRSEAL 14868 / 1.5X2.064X0.375 CRWA5 V ; DBL LIP SEAL

SKF

Part # 14868

BDI # 1242514

Features

Housing Bore - Millimeter: 52.426
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.064
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182295

Price Inventory : Available to order
Loading Price
QTY
022-V75

COMPARE

022-V75

Description
022-V75 O-RING ; 01.000 X 0.070

DAEMAR

Part # 022-V

BDI # 17895973

Price Inventory : Available to order
Loading Price
QTY