55X70X8 CRW1 V
Description
CRSEAL 55X70X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 70MM
Part # 55X70X8 CRW1 V
BDI # 1243552
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183988