12360 / 1.25X1.75X0.25 CRWA5 R
Description
CRSEAL 12360 / 1.25X1.75X0.25 CRWA5 R ; DBL LIP SEAL
Part # 12360
BDI # 1242539
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181418