52447 / 5.25X6.25X0.5 CRWH1 V
Description
CRSEAL 52447 / 5.25X6.25X0.5 CRWH1 V ; SGL LIP SEAL
Part # 52447
BDI # 1244527
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186478