30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030