7475 / 0.75X1.312X0.25 CRWA1 R

COMPARE

7475 / 0.75X1.312X0.25 CRWA1 R

Description
CRSEAL 7475 / 0.75X1.312X0.25 CRWA1 R ; DBL LIP SEAL

SKF

Part # 7475

BDI # 1242179

Features

Housing Bore - Millimeter: 33.325
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.312
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187232

Price Inventory : Available to order
$ 11.35 / each QTY