15004 / 1.5X2.374X0.313 CRW1 R
Description
CRSEAL 15004 / 1.5X2.374X0.313 CRW1 R ; SGL LIP SEAL
Part # 15004
BDI # 1242872
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182354