16355 / 1.625X2.375X0.395 CRWA6 V
Description
CRSEAL 16355 / 1.625X2.375X0.395 CRWA6 V ; NON-RETURNABLE DBL LIP SEAL
Part # 16355
BDI # 1243564
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609188
15X30X7 HMS5 RG
Description
CRSEAL 15X30X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 15X30X7 HMS5 RG
BDI # 1256954
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606439
527935 / 0.375X0.625X0.125 BB R
Description
CRSEAL 527935 / 0.375X0.625X0.125 BB R ; NON-RETURNABLE SGL LIP SEAL
Part # 527935
BDI # 1253682
Features
Housing Bore - Millimeter:
15.875
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
1850 / 0.188X0.5X0.125 HM1 R
Description
CRSEAL 1850 / 0.188X0.5X0.125 HM1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1850
BDI # 1244891
Features
Housing Bore - Millimeter:
12.7
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604334
6916 / 0.625X1.25X0.25 CRWA1 R
Description
CRSEAL 6916 / 0.625X1.25X0.25 CRWA1 R ; DBL LIP SEAL
Part # 6916
BDI # 1255904
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606093