22X32X7 HMSA10 RG

COMPARE

22X32X7 HMSA10 RG

Description
CRSEAL 22X32X7 HMSA10 RG DBL LIP SEAL

SKF

Part # 22X32X7 HMSA10 RG

BDI # 1414917

Features

Housing Bore - Millimeter: 32
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.26
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.866
Shaft Diameter - Millimeter: 22
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606790

Price Inventory : Available to order
Loading Price
QTY
30X42X7 CRW1 V

COMPARE

30X42X7 CRW1 V

Description
CRSEAL 30X42X7 CRW1 V SGL LIP SEAL

SKF

Part # 30X42X7 CRW1 V

BDI # 1242479

Features

Housing Bore - Millimeter: 42
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.654
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181157

Price Inventory : Available to order
Loading Price
QTY
35X45X7 HMSA10 RG

COMPARE

35X45X7 HMSA10 RG

Description
CRSEAL 35X45X7 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 45MM

SKF

Part # 35X45X7 HMSA10 RG

BDI # 1414851

Features

Housing Bore - Millimeter: 45
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.772
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607575

Price Inventory : Available to order
Loading Price
QTY
25X36X7 CRW1 R

COMPARE

25X36X7 CRW1 R

Description
CRSEAL 25X36X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 36MM

SKF

Part # 25X36X7 CRW1 R

BDI # 17000705

Features

Housing Bore - Millimeter: 36
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.417
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187548

Price Inventory : Available to order
Loading Price
QTY