24954 / 2.5X3.371X0.438 CRWH1 R
Description
CRSEAL 24954 / 2.5X3.371X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24954
BDI # 1243761
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184474