35X48X8 CRW1 R
Description
CRSEAL 35X48X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 48MM
Part # 35X48X8 CRW1 R
BDI # 1242725
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181959
40X55X7-R2LS32-S
Description
40X55X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 40X55X7-R2LS32-S
BDI # 21523932
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small Bore