34866 / 3.5X4.376X0.375 CRWA1 V
Description
CRSEAL 34866 / 3.5X4.376X0.375 CRWA1 V ; DBL LIP SEAL
Part # 34866 / 3.5X4.376X0.375 CRWA1 V
BDI # 1251227
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185516
473573
Description
473573 OIL SEAL ; 2.375IN SHAFT DIA X3.005IN OD X 0.375 WD
Part # 473573
BDI # 1344526
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200492