24899 / 2.5X3.251X0.375 CRWA1 V
Description
CRSEAL 24899 / 2.5X3.251X0.375 CRWA1 V ; DBL LIP SEAL
Part # 24899
BDI # 1414124
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184464
401604 / 160 VA V
Description
CRSEAL 401604 / 160 VA V V-RING SEAL ; NON-RETURNABLE 6.25X7.19X0.47 VR1 V
Part # 401604
BDI # 1414534