33X45X7 HMSA10 V
Description
CRSEAL 33X45X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 33X45X7 HMSA10 V
BDI # 1257271
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
33
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607503
30X50X7 HMS5 V
Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 30X50X7 HMS5 V
BDI # 1294649
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
16119 / 1.625X2.437X0.313 CRW1 V
Description
CRSEAL 16119 / 1.625X2.437X0.313 CRW1 V ; SGL LIP SEAL
Part # 16119
BDI # 1243427
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182745
6388 / 0.625X1.375X0.375 CRWA5 R
Description
CRSEAL 6388 / 0.625X1.375X0.375 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6388
BDI # 1262053
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187088
17293 / 1.75X2.437X0.315 CRWA1 V
Description
CRSEAL 17293 / 1.75X2.437X0.315 CRWA1 V ; DBL LIP SEAL
Part # 17293
BDI # 1244121
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183027