- Home
- >
- Sealing Devices
- >
- 72.5 & Under
Please select products to compare.
51,422 Items found
Refine by
27577 / 2.75X4.125X0.563 CRSA1 R
Description
CRSEAL 27577 / 2.75X4.125X0.563 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 27577
BDI # 1249170
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
184778
30X50X7 HMS5 V
Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 30X50X7 HMS5 V
BDI # 1294649
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
12339 / 1.25X1.75X0.25 CRWA5 V
Description
CRSEAL 12339 / 1.25X1.75X0.25 CRWA5 V ; DBL LIP SEAL
Part # 12339
BDI # 1242535
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181413
29465 / 2.938X4.501X0.438 CRWH1 R
Description
CRSEAL 29465 / 2.938X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29465
BDI # 1243954
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184959
49929 / 5X6.001X0.5 CRWHA1 R
Description
CRSEAL 49929 / 5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 49929
BDI # 1414192
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186371