4985 / 0.5X0.999X0.25 CRWA1 R
Description
CRSEAL 4985 / 0.5X0.999X0.25 CRWA1 R ; DBL LIP SEAL
Part # 4985
BDI # 1413950
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186367
6242 / 0.625X1.126X0.25 CRW5 R
Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6242
BDI # 18204927
Features
Housing Bore - Millimeter:
28.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
4996 / 0.5X0.999X0.313 CRWA5 R
Description
CRSEAL 4996 / 0.5X0.999X0.313 CRWA5 R ; DBL LIP SEAL
Part # 4996
BDI # 1253204
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186375
5946 / 0.594X1.124X0.25 HM14 R
Description
CRSEAL 5946 / 0.594X1.124X0.25 HM14 R ; SGL LIP SEAL
Part # 5946
BDI # 1242102
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.594
Shaft Diameter - Millimeter:
15.088
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603436
8621 / 0.875X1.25X0.25 CRW1 V
Description
CRSEAL 8621 / 0.875X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 8621
BDI # 1297453
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187390