Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
14.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
21238-4089
Description
21238-4089 OIL SEAL ; NON-RETURNABLE 324MM ID 362MM OD 18MM W
Part # 21238-4089
BDI # 22810464
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
25003-4075
Description
25003-4075 OIL SEAL ; 311MM ID 362MM OD 21MM W
Part # 25003-4075
BDI # 22839052
Features
Housing Bore - Millimeter:
361.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
25003-1304
Description
25003-1304 OIL SEAL ; 318MM ID 365MM OD 19MM W
Part # 25003-1304
BDI # 22842245
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch