21238-4142
Description
21238-4142 OIL SEAL ; NON-RETURNABLE 368MM ID 406MM OD 17MM W
Part # 21238-4142
BDI # 22811161
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
21238-4129
Description
21238-4129 OIL SEAL ; NON-RETURNABLE 349MM ID 400MM OD 21MM W
Part # 21238-4129
BDI # 22812839
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
21238-4156
Description
21238-4156 OIL SEAL ; NON-RETURNABLE 381MM ID 432MM OD 21MM W
Part # 21238-4156
BDI # 22811064
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21238-4151
Description
21238-4151 OIL SEAL ; NON-RETURNABLE 381MM ID 419MM OD 17MM W
Part # 21238-4151
BDI # 22812632
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21238-4140
Description
21238-4140 OIL SEAL ; NON-RETURNABLE 362MM ID 413MM OD 21MM W
Part # 21238-4140
BDI # 22812219
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch