26588-4181
Description
26588-4181 OIL SEAL ; 413MM ID 451MM OD 17MM W
Part # 26588-4181
BDI # 22828007
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
25006-2069
Description
25006-2069 OIL SEAL ; 400MM ID 450MM OD 20MM W
Part # 25006-2069
BDI # 22814353
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
25006-4178
Description
25006-4178 OIL SEAL ; LARGE BORE 406MM ID X 445MM OD X 19MM W
Part # 25006-4178
BDI # 22850261
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
25003-0479
Description
25003-0479 OIL SEAL ; 409MM ID 445MM OD 19MM W
Part # 25003-0479
BDI # 22818012
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.094
Shaft Diameter - Millimeter:
408.788
Inch - Metric:
Inch
24715-4509
Description
24715-4509 OIL SEAL ; 400MM ID 451MM OD 16MM W
Part # 24715-4509
BDI # 22832373
Features
Housing Bore - Millimeter:
450.799
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch