440X480X20 HS4 R
Description
CRSEAL 440X480X20 HS4 R SGL LIP SEAL
Part # 440X480X20 HS4 R
BDI # 22779353
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440
Inch - Metric:
Metric
1763380 / 17.625X19.375X0.75 HDS1 R
Description
CRSEAL 1763380/17.625X19.375X0.75 HDS1 R ; SGL LIP SEAL
Part # 1763380 / 17.625X19.375X0.75 HDS1 R
BDI # 1244308
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183106
22627-9423
Description
22627-9423 OIL SEAL ; 457MM ID X 508MM OD X 44MM W LARGE BORE
Part # 22627-9423
BDI # 22814779
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
44.45
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25003-6967
Description
25003-6967 OIL SEAL ; LARGE BORE 438MM ID X 476MM OD X 19MM W
Part # 25003-6967
BDI # 22849317
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
1763217 / 17.625X19.125X0.75 HDS1 V
Description
CRSEAL 1763217/17.625X19.125X0.75 HDS1 V ; SGL LIP SEAL
Part # 1763217 / 17.625X19.125X0.75 HDS1 V
BDI # 1244303
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604884