Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.866
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
21238-4228
Description
21238-4228 OIL SEAL ; NON-RETURNABLE 502MM ID 552MM OD 22MM W
Part # 21238-4228
BDI # 22811306
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
21238-4235
Description
21238-4235 OIL SEAL ; NON-RETURNABLE 508MM ID 546MM OD 19MM W
Part # 21238-4235
BDI # 22811081
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21238-4216
Description
21238-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 21238-4216
BDI # 22812492
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
21238-4218
Description
21238-4218 OIL SEAL ; NON-RETURNABLE 483MM ID 521MM OD 19MM W
Part # 21238-4218
BDI # 22812716
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch