25003-9742
Description
25003-9742 OIL SEAL ; LARGE BORE 479MM ID X 530MM OD X 21MM W
Part # 25003-9742
BDI # 22806247
Features
Housing Bore - Millimeter:
530.225
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.875
Shaft Diameter - Millimeter:
479.425
Inch - Metric:
Inch
24700-4255
Description
24700-4255 OIL SEAL ; 470MM ID X 530MM OD X 25MM W LARGE BORE
Part # 24700-4255
BDI # 22807739
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
24702-1247
Description
24702-1247 OIL SEAL ; 480MM ID X 530MM OD X 20MM W LARGE BORE
Part # 24702-1247
BDI # 22813706
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.898
Shaft Diameter - Millimeter:
480.009
Inch - Metric:
Inch
21238-4617
Description
21238-4617 OIL SEAL ; 489MM ID X 527MM OD X 19MM W LARGE BORE
Part # 21238-4617
BDI # 22836468
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch
25003-4525
Description
25003-4525 OIL SEAL ; LARGE BORE 502MM ID X 527MM OD X 13MM W
Part # 25003-4525
BDI # 22839462
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch