21238-4294
Description
21238-4294 OIL SEAL ; NON-RETURNABLE 610MM ID 660MM OD 22MM W
Part # 21238-4294
BDI # 22809858
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
25003-7838
Description
25003-7838 OIL SEAL ; 584MM ID 635MM OD 21MM W
Part # 25003-7838
BDI # 22817675
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
24600-4294
Description
24600-4294 OIL SEAL ; 610MM ID 660MM OD 22MM W
Part # 24600-4294
BDI # 22834602
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
21238-4318
Description
21238-4318 OIL SEAL ; NON-RETURNABLE 648MM ID 699MM OD 22MM W
Part # 21238-4318
BDI # 22813339
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID 686MM OD 25MM W
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch