25003-0755
Description
25003-0755 OIL SEAL ; LARGE BORE 683MM ID X 714MM OD X 13MM W
Part # 25003-0755
BDI # 22837013
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
21854-4330
Description
21854-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21854-4330
BDI # 22809782
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21852-4325
Description
21852-4325 OIL SEAL ; 660MM ID X 711MM OD X 22MM W LARGE BORE
Part # 21852-4325
BDI # 22819930
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
24715-0467
Description
24715-0467 OIL SEAL ; 673MM ID X 711MM OD X 19MM W LARGE BORE
Part # 24715-0467
BDI # 22819145
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch